Welcome to Würth Slowakia For trade customers only

ISO 15979 Blind rivet assortment, round pan head in system case 4.4.1. Steel, zinc-plated, blue passivated

ISO 15979 dome head steel/steel zinc plated Sysko
RIV-SYSKO-MHD-ISO15979-ST-703PCS

Art.-no. 5964093501

EAN 4056807793245

Price for selected packaging unit
ISO 15979 Blind rivet assortment, round pan head in system case 4.4.1. Steel, zinc-plated, blue passivated

Art.-no. 5964093501

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

703 PCS

Material of sleeve

Steel

Surface of the sleeve

Zinc plated

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

System dimensions

4.4.1

Standards

ISO 15979

RoHS-compliant

Yes

ISO 15979 Blind rivet assortment, round pan head in system case 4.4.1. Steel, zinc-plated, blue passivated including:
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D3,3

Description:
3.3 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D4,1

Description:
4.1 mm
The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Hand-held rivet pliers

TL-BLIRIV-(D2,4-4,0)

Description:
2.4-4 mm
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Quantity: 1 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(5,0-6,5)-3,2X10

Description:
3,2x10,0
Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(6,5-8,0)-3,2X12

Description:
3,2x12,0
Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(0,5-3,0)-3,2X6,0

Description:
3,2x6,0
Quantity: 100 x
100 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(3,0-5,0)-3,2X8,0

Description:
3,2x8,0
Quantity: 100 x
75 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(5,0-6,5)-4,0X10

Description:
4,0x10,0
Quantity: 75 x
75 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(6,5-9,0)-4,0X12

Description:
4,0x12,0
Quantity: 75 x
75 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(1,0-3,0)-4,0X6,0

Description:
4,0x6,0
Quantity: 75 x
75 x
Blind rivet, open, with break mandrel and flat head ISO 15979, dome head, steel/steel

RIV-ISO15979-ST/ST-A2K-(3,0-5,0)-4,0X8,0

Description:
4,0x8,0
Quantity: 75 x
8 x
System box

SYSBOX-1.1.1.-RED

Description:
1.1.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 8 x
1 x
System box

SYSBOX-2.4.1.-RED

Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
1 x
System box separating element

PRTIONELMNT-F.SYSBOX-(BOX-H54)-H45-W110

Description: For customising the division in system boxes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information