ISO 8734 stainless steel C1 tolerance class m6
ISO 8734 stainless steel C1 tolerance class m6
PIN-CYL-ISO8734-C1-M6-3X8
Art.-no.
5095903008
EAN 4065746647687
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8734 type C1 plain steel, tolerance class m6
Notice
ISO 8734 replaces DIN 6325
Product information
Datasheets(X)
Nominal diameter (d1) | 3 mm |
Length (l1) | 8 mm |
Standards | ISO 8734 |
Material | Stainless steel, C1 |
Surface | Plain |
Tolerance class | m6 |
Form | C1 |
RoHS-compliant | Yes |