Welcome to Würth Slowakia For trade customers only

ISO 8734 stainless steel C1 tolerance class m6

ISO 8734 stainless steel C1 tolerance class m6
PIN-CYL-ISO8734-C1-M6-6X24

Art.-no. 5095906024
EAN 4065746647281

Price for selected packaging unit
ISO 8734 stainless steel C1 tolerance class m6

Art.-no. 5095906024

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8734 type C1 plain steel, tolerance class m6
Notice

ISO 8734 replaces DIN 6325

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

24 mm

Standards

ISO 8734

Material

Stainless steel, C1

Surface

Plain

Tolerance class

m6

Form

C1

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information