Identification rings, PVC
PLIOTEX-V identification rings on roll
MARKER-RG-PVC-WT(1)-7,0-16,0MM-SP
Art.-no. 0978700436
EAN 4056807584393
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Identification rings in bead form
- Thanks to the special shape of the tubular profile and the flexibility, the identification rings are easily mounted.
- A simple tool makes it easier to install and assemble the identification rings. Ideal for assembly work at a construction site.
- The identification rings adapt fully to the conductor. Thanks to the "V" shape, the rings can be pushed together effectively.
- Identification before connection
- Delivered in boxes to be set up side-by-side for easy storage
- Option: Cassette carrier frame, ideal in the workplace and on construction sites
Product information
Datasheets(X)
![]() | |
Colour | White |
Suitable for cable diameter | 7 - 16 mm |
Lettering colour | Black |
Suitable for nominal cable cross section | 16 - 70 mm² |
Labelling | 1 |
Material | PVC - Polyvinyl chloride |
