Welcome to Würth Slowakia For trade customers only

Identification rings, PVC

PLIOTEX-V identification rings on roll
MARKER-RG-PVC-WT(2)-7,0-16,0MM-SP

Art.-no. 0978700437

EAN 4056807584409

Price for selected packaging unit
Identification rings, PVC

Art.-no. 0978700437

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Identification rings in bead form
  • Thanks to the special shape of the tubular profile and the flexibility, the identification rings are easily mounted.

  • A simple tool makes it easier to install and assemble the identification rings. Ideal for assembly work at a construction site.

  • The identification rings adapt fully to the conductor. Thanks to the "V" shape, the rings can be pushed together effectively.

  • Identification before connection

  • Delivered in boxes to be set up side-by-side for easy storage

  • Option: Cassette carrier frame, ideal in the workplace and on construction sites
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Suitable for cable diameter

7 - 16 mm

Lettering colour

Black

Suitable for nominal cable cross section

16 - 70 mm²

Labelling

2

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information