Welcome to Würth Slowakia For trade customers only

Image S3 FLEXITEC® ESD safety boots

Safety boot, S3 FLEXITEC Image
BOOTS IMAGE FLX S3 ESD W11 BLACK 44

Art.-no. M022077044

EAN 4250856246732

Price for selected packaging unit
Image S3 FLEXITEC® ESD safety boots

Art.-no. M022077044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These elastic and non-slip safety boots provide maximum comfort with every step. They also offer a casual look.
  • Breathable suede, fabric inserts

  • Fabric lining

  • Steel protective toe caps, steel anti-perforation protection

  • Non-slip SRC PU outsole, standard width 10.5

  • FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD

  • Approx. 600 g/boot in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Suede with textile insert

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size UK

10

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pack of 4 socks

SOCKS ROBUST 4 PACK BLACK 39-42

Robust socks with a perfect fit. These socks are ideal for all kinds of activities.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information