Image S3 FLEXITEC® ESD safety boots
BOOTS IMAGE FLX S3 ESD W11 BLACK 45
Art.-no. M022077045
EAN 4250856246749
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These elastic and non-slip safety boots provide maximum comfort with every step. They also offer a casual look.
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 600 g/boot in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 45 |
Shoe size EU | 45 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 10.5 |
Shoe size US | 11.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!