Image S3 FLEXITEC® ESD safety shoes
Safety shoe S3 FLEXITEC Image
SHOE IMAGE FLX S3 ESD WIDTH 11 BLACK 38
MODYF
Art.-no.
M418081038
EAN 4251012156391
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193658.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193515.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193654.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193661.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193514.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193669.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193513.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193668.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4199050.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193512.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193518.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38716.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193516.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
These innovative and robust safety shoes demonstrate impressive wear comfort, extensive protection and a casual look.
- Breathable suede, fabric inserts
- Fabric lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- FLEXITEC® technology, DGUV 112-191 (BGR 191), 2-width sole, ESD
- Approx. 580 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 10.5 (standard width safety shoes) |