Welcome to Würth Slowakia For trade customers only

Impact anchor W-SD WSS 2/L

Impact anchor W-SD WSS 2/L
DWL-(W-SD/W-WSS2/L35)-(A2K)-M6X40

Art.-no. 0905700510

EAN 4024835245661

Price for selected packaging unit
Impact anchor W-SD WSS 2/L

Art.-no. 0905700510

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sound-dampening quick assembly system for mounting M8 threaded rods, for concrete

A stop drill bit must be used (approval applies to use with a stop drill bit)


Anchors and stop drill bits form a perfectly co-ordinated system. The system avoids installation errors and ensures attachment as specified in the approval.



  • WSS: Pre-mounted unit (plug, insulating part and hanger) ensures quick, easy installation

  • Sound dampening directly in the ceiling itself ensures long-lasting, correct technical implementation of DIN 4109

  • Immediate load-bearing capacity - no waiting

  • Minimal hanging height
Proof of Performance Anchors in a redundant non-structural system in concrete: European Technical Approval ETA-07/0138
Dimensions in accordance with the European Technical Approval Guidelines (ETAG) for "Metal plugs for use in concrete", appendix C, measurement process C
Fire resistance period (base material: concrete C20/25 up to and including C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete with respect to fire resistance period" (included in ETA-07/0138)
Drill the hole
Knock in anchor with setting tool until flush
Mount component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Quick assembly system for mounting M8 threaded rods

Anchor diameter

6 mm

Anchor length (l) (l)

61 mm

Nominal drill-bit diameter (d 0)

6.0 mm

Type description

W-SD W-WSS 2/L-35

Centre-to-centre distance (a)

200 mm

Edge clearance (a r)

100 mm

Minimum component thickness (d)

100 mm

Drill hole depth (t)

42 mm

Performance details

Anchor diameter [mm]

WSS


2/L-35

Anchors in a redundant


non-structural system in concrete


(For all load directions)
for c ≥ 150 mm for s ≥ 200 mm

Fapp [kN] ≥ C20/25


and ≤ C50/60

1,4

Approved load with exposure to fire (R30, R60, R90, R120), see European Technical Approval ETA-07/0138

Characteristic values

Axial clearance

scr ≥ [mm]

200

Edge distance

ccr ≥ [mm]

150

Drill hole depth

h1 ≥ [mm]

42

Effective anchorage depth

hef ≥ [mm]

36

Minimum element thickness

hmin ≥ [mm]

80

Thread diameter

dthr [mm]

6

Nominal drill diameter**

d0 [mm]

6
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SDS stop drill bit for W-SD hammer-in anchor

STOPBIT-(F.DWL-(W-SD))-FLG-(W-SDS2)-42MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information