Inductive charging station 12 V For cordless charging of devices with induction batteries
CHRG-WREL-VISIBLE-MOUNTING-68MM-BLACK
Art.-no. 0976521411
EAN 4099618787850
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For visible mounting in rack shelves,
desks, worktops and bedside tables
desks, worktops and bedside tables
- Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs
- Visible mounting
- A 12 V transformer capable of providing at least 20 W is required for supplying power to the charging station
- Output power: 2 A
- Drill diameter: 68 mm
Scope of delivery
1x inductive charging station with connecting cable 1,800 mm
Application area
Product information
Datasheets(X)
![]() | |
Nominal voltage | 12 V/DC |
Material | Plastic |
Colour | Black |
Mounting option | Visible |
Drill diameter | 68 mm |
Outer diameter | 72 mm |
Height | 11 mm |
Connection type | Plug-in system WPS-12 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
