Welcome to Würth Slowakia For trade customers only

Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger

Wireless charger 24V visible mounting
CHRG-WREL-VISIBLE-MOUNT-USB-60MM-BLACK

Art.-no. 0976900607

EAN 4062856509416

Price for selected packaging unit
Inductive charging station 24 V For wireless charging of devices with induction batteries, as well as additional USB charger

Art.-no. 0976900607

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For
visible mounting in shelves, desks, worktops or bedside tables
  • Wireless charging station for Qi-certified smartphones or tablet PCs

  • Additional USB charger

  • Visible mounting

  • Max. output power 2 A

  • Drill diameter 59.8–60 mm

  • including Fast charging power supply 9 V/10 W
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Mounting option

Visible

Drill diameter

60 mm

Outer diameter

75 mm

Height

28.7 mm

Power rating

10 W

Nominal voltage

9 V

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter A2 With centre drill bit

ARBR-CYLSAW-(A2)-(32-200MM)

x 1 pcs
HSS bimetal cylinder saw

SAW-CYL-HSS-BIMET-D60MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information