Information frame, self-adhesive
Document holder with frame, self-adhesive
DOCUHOLD-SA-A4-BLACK
Art.-no. 0957570001
EAN 4056807912141
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Self-adhesive and hinged information frame with magnetic closure for quick and easy exchange of documents.
- Present information in a professional, high-quality manner
- Dual inserts allow reading from both sides on glass surfaces
- Frame appears identical from each side
- Can, for example, be removed from the glass
- Documents can be inserted and changed quickly with the hinged, magnetic frame
- Simple to install on sufficiently strong, smooth surfaces without additional materials
- Can be used in portrait or landscape orientation
Application area
Product information
Datasheets(X)
Application area
For DIN A4 documents such as room identifiers, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.
Colour | Black |
Material | Plastic |
Height | 236 mm |
Width | 322 mm |
DIN format | A4 |