Insert nut
WN 385-1 zinc-plated steel
NUT-INRTPRES-KH1,4-(A2K)-M5
Art.-no.
038500205
EAN 4045727221129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 385 zinc-plated steel, blue passivated (A2K)
Ideal for pressing into thin materials
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M5 |
External collar diameter (d1) | 6.75 mm |
Embedding depth (k1) | 1.4 mm |
Height (h1) | 4.5 mm |
External drive (s1) | WS8 |
Internal collar diameter | 6.5 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Zinc plated |
Guideline values for hole diameters | 6.5 mm |
Material thickness | 1.5 mm |
RoHS-compliant | Yes |