Insert nut
WN 385-1 zinc-plated steel
NUT-INRTPRES-KH1,8-(A2K)-M4
Art.-no.
038500214
EAN 4046778578989
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 385 zinc-plated steel, blue passivated (A2K)
Ideal for pressing into thin materials
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M4 |
External collar diameter (d1) | 5.7 mm |
Embedding depth (k1) | 1.8 mm |
Height (h1) | 4 mm |
External drive (s1) | WS7 |
Internal collar diameter | 5.5 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Zinc plated |
Guideline values for hole diameters | 5.5 mm |
Material thickness | 2 mm |
RoHS-compliant | Yes |