Welcome to Würth Slowakia For trade customers only

Insert nut W-0385, steel, plain

WN 385-1 steel plain
NUT-INRTPRES-KH0,9-M6

Art.-no. 03850016

EAN 4048539275663

Price for selected packaging unit
Insert nut W-0385, steel, plain

Art.-no. 03850016

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Thread type x nominal diameter (D)

M6

External collar diameter (d1)

8.3 mm

Embedding depth (k1)

0.9 mm

Height (h1)

5 mm

External drive (s1)

WS10

Internal collar diameter

8 mm

Standards

WN 385-1

Material

Steel

Surface

Plain

Guideline values for hole diameters

8 mm

Material thickness

1 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information