Insert nut W-0385, steel, plain
WN 385-1 steel plain
NUT-INRTPRES-KH1,8-M8
Art.-no. 03850018
EAN 4046778652801
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
External collar diameter (d1) | 10.3 mm |
Embedding depth (k1) | 1.8 mm |
Height (h1) | 6.5 mm |
External drive (s1) | WS13 |
Internal collar diameter | 10 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Plain |
Guideline values for hole diameters | 10 mm |
Material thickness | 2 mm |
RoHS-compliant | Yes |
