Insert nut W-0385, steel, plain
WN 385-1 steel plain
NUT-INRTPRES-KH2,8-M12
Art.-no.
038500112
EAN 4057708199068
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
External collar diameter (d1) | 14.85 mm |
Embedding depth (k1) | 2.8 mm |
Height (h1) | 10 mm |
External drive (s1) | WS17 |
Internal collar diameter | 14.5 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Plain |
Guideline values for hole diameters | 14.5 mm |
Material thickness | 3 mm |
RoHS-compliant | Yes |