Welcome to Würth Slowakia For trade customers only

Insert nut WN 385, blue passivated zinc plated steel (A2K)

WN 385-1 zinc-plated steel
NUT-INRTPRES-KH0,9-(A2K)-M6

Art.-no. 03850026

EAN 4038898970323

Price for selected packaging unit
Insert nut WN 385, blue passivated zinc plated steel (A2K)

Art.-no. 03850026

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for pressing into thin materials

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

External collar diameter (d1)

8.3 mm

Embedding depth (k1)

0.9 mm

Height (h1)

5 mm

External drive (s1)

WS10

Internal collar diameter

8 mm

Standards

WN 385-1

Material

Steel

Surface

Zinc plated

Guideline values for hole diameters

8 mm

Material thickness

1 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information