Welcome to Würth Slowakia For trade customers only

Insert nut WN 385, blue passivated zinc plated steel (A2K)

WN 385-1 zinc-plated steel
NUT-INRTPRES-KH1,4-(A2K)-M4

Art.-no. 038500204

EAN 4045727578759

Price for selected packaging unit
Insert nut WN 385, blue passivated zinc plated steel (A2K)

Art.-no. 038500204

Price for selected packaging unit
Quantity
PU
x 3000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for pressing into thin materials

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

External collar diameter (d1)

5.7 mm

Embedding depth (k1)

1.4 mm

Height (h1)

3.7 mm

External drive (s1)

WS7

Internal collar diameter

5.5 mm

Standards

WN 385-1

Material

Steel

Surface

Zinc plated

Guideline values for hole diameters

5.5 mm

Material thickness

1.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information