Insert nut WN 385, blue passivated zinc plated steel (A2K)
WN 385-1 zinc-plated steel
NUT-INRTPRES-KH1,8-(A2K)-M6
Art.-no. 038500216
EAN 4046778652818
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for pressing into thin materials
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M6 |
External collar diameter (d1) | 8.3 mm |
Embedding depth (k1) | 1.8 mm |
Height (h1) | 5 mm |
External drive (s1) | WS10 |
Internal collar diameter | 8 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Zinc plated |
Guideline values for hole diameters | 8 mm |
Material thickness | 2 mm |
RoHS-compliant | Yes |
