Welcome to Würth Slowakia For trade customers only

Insert nut WN 387 A2 stainless steel, plain

NUT-INRTPRES-A2-M10

Art.-no. 0387000110

EAN 4052703862238

Price for selected packaging unit
Insert nut WN 387 A2 stainless steel, plain

Art.-no. 0387000110

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for pressing into thin materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

External collar diameter (d1)

12.85 mm

Embedding depth (k1)

1.9 mm

Height (h1)

8 mm

Internal collar diameter

12.5 mm

Standards

WN 387

Material

Stainless steel A2

Surface

Plain

Guideline values for hole diameters

12.5 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information