Insert nut WN 387 A2 stainless steel, plain
WN 387 A2 stainless steel plain
NUT-INRTPRES-A2-M8
Art.-no. 038700018
EAN 4052712091476
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for pressing into thin materials
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
External collar diameter (d1) | 10.3 mm |
Embedding depth (k1) | 1.9 mm |
Height (h1) | 6.5 mm |
Internal collar diameter | 10 mm |
Standards | WN 387 |
Material | Stainless steel A2 |
Surface | Plain |
Guideline values for hole diameters | 10 mm |
RoHS-compliant | Yes |
