Installation accessories for 3D hinges
Assembly accessories 3D hinges 2 bolts 20 mm set
AY-ASMBYSET-LEAFDRLJIG-HNGE/3D-(HNGE-20)
Art.-no.
0688392100
EAN 4011231598132
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 20 mm hinge with 2 bolts on frame part
Assembly accessory for use with 3D hinges of Ø20 mm
Notice
The drilling jig has no upper rebate space.
For soft woods like fir, pine, spruce etc. we recommend using a drill of Ø8.3 mm.
Product information
Datasheets(X)
Application area
Suitable for rebated wooden doors
Material | Plastic |
Colour | Yellow |
Suitable for band diameter | 20 mm |
Installation accessories for 3D hinges including:

1
x
T-handle hexagon socket with ball head
SCRDRIV-HNDL-T-HEXSKT-BALHD-5X200
ZEBRA
Description:
5 mm
Side tip
Quantity:
1
x
1
x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive
BIT-HEXSKT-WS5-1/4IN-L25MM
Description:
5 mm; Length: 25 mm
Quantity:
1
x

1
x
Twist drill DIN 340 HSS type RN
DRL-TWST-MET-LONG-DIN340-HSS-D8,5MM
Description:
The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
Quantity:
1
x

1
x
Stop ring For drill gauges from 18 mm
STOPRG-F.DRLJIG-(ZN)-(HNGE-20MM)
Quantity:
1
x
2
x
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!