Installation box, standard washbasin, masonry
Inst. box std. wash stand freely sel. MSR 80 mm
IB-WT-MN-CWTR/HWTR80-DN16-LWR-WWTR40
Art.-no. 5275203242
EAN 4052712122132
Register now and access more than 125,000 products
Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs
Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations
Easy height adjustment
Based on a marking in the middle of the wall panel
Pre-insulation
Quick and simple additional insulation possible
Huge time savings
- Pipe feedthroughs are pre-assembled without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
No extension required
- Drywall can be sealed immediately
Stable substrate
The plaster and tile base boards guarantee a permanently stable substrate.
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides.
Please state the required pipe system when ordering.
The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Datasheets(X)
For sanitary installations in masonry
1. The corresponding recesses must be left in the masonry using the installation box supplied or the installation recommendation.
2. The box must then be fixed in place using the assembly jig and foam-filled with 1C assembly foam.
3. Leave to harden according to the instructions supplied with the foam and remove the assembly jig.
![]() | |
Box width | 160 mm |
Box height | 270 mm |
Box depth | 70 mm |
Water inlet | Cold water, Warm water |
Distance centre of pipe to centre of pipe | 80 mm |
Manufacturer of drain pipe | Geberit |
DN tube connection | Nominal diameter 16 from below |
Material of box | Closed-cell polyurethane foam |
DN drain pipe | DN 40 |
Pipe length | 1000 mm |
Manufacturer of pipe system | Freely selectable |
Colour | Red |
Product weight (per item) | 996.000 g |
