Insulated cable connector with pliers assortment
Cable connectors insulated w. pliers 321 pcs Sysko
CBLCON-SYSKO-INSU-W.PLRS-321PCS
Art.-no. 5964558752
EAN 4058794097535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
321 pieces in system case 4.4.1. For fine and very fine core copper conductors
Product information
Datasheets(X)
Insulated cable connector with pliers assortment including:
25
x
Insulated ring connector, easy entry
RGCON-RED-901-M4
Description:
Red; Diameter of hole: 4.3 mm
Quantity:
25
x
25
x
Crimp cable lug, push connector PVC-insulated
FLPLGINSLEV-RED-905-L6,3MM
Description:
Red; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity:
25
x
50
x
Crimp cable lug, push connector PVC-insulated
FLPLGINSLEV-BLUE-905-L6,3MM
Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity:
50
x
25
x
Crimp cable lug, push connector PVC-insulated
FLPLGINSLEV-YELLOW-905-L6,3MM
Description:
Yellow; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity:
25
x
25
x
Insulated ring connector, easy entry
RGCON-BLUE-909-M5
Description:
Blue; Diameter of hole: 5.3 mm
Quantity:
25
x
25
x
Insulated ring connector, easy entry
RGCON-YELLOW-916-M6
Description:
Yellow; Diameter of hole: 6.5 mm
Quantity:
25
x
25
x
Insulated butt connector, easy entry
BUTTCON-RED-925
Description:
Red; Length: 26 mm
Quantity:
25
x
25
x
Insulated butt connector, easy entry
BUTTCON-BLUE-926
Description:
Blue; Length: 26 mm
Quantity:
25
x
25
x
Crimp cable lug, push connector including blade connector PVC-insulated
FLPLGINSLEV-DOUBLE-BLUE-943
Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity:
25
x
25
x
Insulated blade connector, easy entry
TABCON-RED-944
Description:
Red; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity:
25
x
25
x
Insulated blade connector, easy entry
TABCON-BLUE-945
Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity:
25
x
1
x
Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity:
1
x
20
x
Branch connector non-detachable for branch connections in any desired position
JUNCCON-BLUE-(1,0-2,5SMM)
Description:
Blue; 1-2.5 mm²
Quantity:
20
x
1
x
Crimping pliers QI 60 for insulated and uninsulated cable connectors
CRMPWRESTRPLRS-(INSU/UNINSU-CBLCON)-QI60
Quantity:
1
x
1
x
Description:
Number of compartments: 3 PCS; Compartment width x compartment depth x compartment height: 315 x 62 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity:
1
x
10
x
Description:
For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity:
10
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).