Insulated closable corrugated pipe, slit
Corrugated insulation tube, split, lockable
INSUCORTUB-PLA-SL-LOKA-BLCK-NW10
Art.-no. 0771980010
EAN 4046777436105
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Preassembled cable harnesses can be retrofitted in a quick and simple process.
Precise overlap of the pipe slitting
- In contrast to the basic slit insulated corrugated pipe.
- No gaps at bends
Wires and conductors remain clean and protected
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
Product information
Datasheets(X)
Application area
E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, protecting vehicle wiring against heat, moisture, chemicals and UV irradiation.
Colour | Black |
Nominal width | 10 mm |
Outer diameter | 13.0 mm |
Internal diameter | 9.8 mm |
Design | Slitted |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Min./max. temperature conditions | -40 to 105 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Ultraviolet resistance | Yes |