Insulated corrugated pipe
Corrugated insulation tube
INSUCORTUB-PLA-BLACK-NW32
Art.-no. 077199032
EAN 4048539230914
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Provides protection against heat, UV radiation, moisture and chemicals.
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
Product information
Datasheets(X)
Application area
E.g. engine compartment, bodywork, vehicle interior, machinery/equipment engineering, switch cabinets, vehicle cable protection against heat, moisture, chemicals and UV radiation
![]() | |
Colour | Black |
Nominal width | 32 mm |
Outer diameter | 38.4 mm |
Internal diameter | 32.5 mm |
Flammability | Self-extinguishing as per UL94 HB |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
