Welcome to Würth Slowakia For trade customers only

Insulated flat plug PVC

CRMPCBLLUG-YELLO-6SMM-6,3X0,8

Art.-no. 0967409455

EAN 4056807660141

Price for selected packaging unit
Insulated flat plug PVC

Art.-no. 0967409455

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Widened insulation - easy entry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

4-6 mm²

Colour

Yellow

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Length

24 mm

Material

Brass

Surface

Tin plated

Insulating material

PVC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information