Insulated flat plug-in sleeve PVC DIN46245 T1-3
CRMPCBLLUG-DIN46245-2,8X0,8-RED
Art.-no. 0967405052
EAN 4038898090403
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Widened PVC insulation - easy entry
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Length | 18.8 mm |
Max. nominal voltage | 600 V/AC |
Max. temperature conditions | 75 °C |
Material | Brass |
Surface | Tin plated |
Insulating material | PVC |
Halogen-free | No |
Silicone-free | No |