Welcome to Würth Slowakia For trade customers only

Insulated flat plug-in sleeve PVC DIN46245 T1-3

Crimp cable lug insul PVC push connector DIN 46245
CRMPCBLLUG-DIN46245-6,3X0,8-BLUE

Art.-no. 0967405155

EAN 4064154450452

Price for selected packaging unit
Insulated flat plug-in sleeve PVC DIN46245 T1-3

Art.-no. 0967405155

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Widened PVC insulation - easy entry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

1.5-2.5 mm²

Colour

Blue

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Length

21 mm

Max. nominal voltage

600 V/AC

Max. temperature conditions

75 °C

Material

Brass

Surface

Tin plated

Insulating material

PVC

Halogen-free

No

Silicone-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information