Welcome to Würth Slowakia For trade customers only

Insulation anchor W-ID

Insulation anchor W-ID
DWL-(W-ID)-PLA-18X50

Art.-no. 090350050

EAN 4052703079445

Price for selected packaging unit
Insulation anchor W-ID

Art.-no. 090350050

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS)
  • Avoids the need for complicated, spaced installation for lightweight fittings

  • Fast, cost-effective attachment

  • No thermal bridges created

  • Resistant to rotting, weathering and ageing (high-quality PE)

  • For use with a cordless screwdriver; can also be installed manually

  • Suitable for cotter-pin installation

  • Attachment via positive locking

  • With W-ID 95, the screw diameter can be reduced to 4–5 with a size 8 nylon anchor

  • For mounting, we recommend the ASSY-D plug screw
Application area
Position anchor and install with included setting tool
Screw in anchor without pre-drilling
Secure component
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For attaching components in conjunction with wood, particle-board and metric screws (e.g. ASSY-D)

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw

  • Attaching building signs, lighting, alarm systems etc. and in construction of refrigeration/air-conditioning systems, insulation, prefabricated buildings, façades, electrical installations etc.

Anchor length (l)

50 mm

Colour

White

Hole diameter in component (d Bau)

5 mm

Embedding depth (h s)

50 mm

Material

PE - Polyethylene

Type description

W-ID

Performance data
Anchor 50 95
Rec.
load
Expandable polystyrene ≥ PS 20 Fempf. [kN] 0,04 0,08
PUR 30 hard foam 0,12 0,20
Axis spacing a ≥ [mm] 150 300
Edge distance ar [mm] 75 150
Embedment depth hs [mm] 50 95
Minimum member thickness d ≥ [mm] 50 95
Thread dia. screw dGew [mm] 4-5/M4 8/M8 1
Nom. drill dia. dBohr [mm] w/o pre-drilling
Hole dia. in comp. dBau [mm] 4,5-5,5 8.5 or 4.5-5.5
Drill hole diameter in plaster
or façade plate
d [mm] 18 30
1 With item no. 0903 8 40, the screw diameter can be reduced to 4-5; with an M8 screw, can be screwed at least 35 mm into the anchor.
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4X40/34,5

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X40/34

Without drill tip, for use with plastic anchors
x 500 pcs
ASSY® D plug screw countersunk head

SCR-CS-WO-RW20-(A2K)-4,5X50/44

Without drill tip, for use with plastic anchors
x 250 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4X40/34,5

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-5X40/33

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X40/34

For use with plastic anchors
x 500 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW20-(A2K)-4,5X45/39

For use with plastic anchors
x 500 pcs
Setting tool SHARK ISO 50 and W-KL

STGTL-(F.DWL-SHARK-ISO/W-KL)

For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collar for securing downpipes

COVROS-F.RNWTRPIPMNT-DWL-M10

For visually covering the insulation anchor SHARK® ISO 95 sets and the spacer installation system AMO®-Therm Mini
x 10 pcs
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information