Insulation holder W-DSH-HI
W-DSH-HI insulation holder
INSUHOLD-(W-DSH-HI-D65MM)-100MM
Art.-no.
0864640100
EAN 4038898923954
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and economical fastening of insulating materials on concrete base (standard concrete ≥ C 12/15 ≤ C 50/60) according to DIN EN 206
- With pre-mounted nail
- No drilling, no dust produced
Product information
Datasheets(X)
Application area
- For concrete substrates according to DIN EN 206
- For solid sand-lime brick
![]() | |
Material | HDPE - High density polyethylene |
Colour | Light grey |
Disc diameter (Ø T) | 65 mm |
Shank diameter (ØdA) | 18.5 mm |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Suitable for device type | Hilti DX A40 |
Insulating-material thickness (LD) | 100 mm |
Type description | W-DSH-HI |
Length of nail | 52 mm |