Insulation holder W-DSH-HI
W-DSH-HI insulation holder
INSUHOLD-(W-DSH-HI-D65MM)-40MM
Art.-no.
0864640040
EAN 4038898923923
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and economical fastening of insulating materials on concrete base (standard concrete ≥ C 12/15 ≤ C 50/60) according to DIN EN 206
- With pre-mounted nail
- No drilling, no dust produced
Product information
Datasheets(X)
Application area
- For concrete substrates according to DIN EN 206
- For solid sand-lime brick
Material | HDPE - High density polyethylene |
Colour | Light grey |
Disc diameter (Ø T) | 65 mm |
Shank diameter (ØdA) | 18.5 mm |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Suitable for device type | Hilti DX A40 |
Insulating-material thickness (LD) | 40 mm |
Type description | W-DSH-HI |
Length of nail | 52 mm |