Insulation screw W-IS
Insulation screw W-IS
DWL-(W-IS)-(A2K)-WHITE-100-7X125
Art.-no. 0905026125
EAN 4052703174546

Register now and access more than 125,000 products
- With white screw head (RAL 9003) and wood-wool structure, galvanised steel
- Drive: TX 30
- Push-through installation
- Immediate load-bearing capacity
- Low drill hole depth (h0 = 25 mm)
- Low drill hole diameter (d0 = 6 mm)
- Minimal anchorage depth
- Quick, easy installation by screwing in the insulation screw
- Virtually no expansion effect
- Easy to fully remove
- Quick, easy installation with a cordless screwdriver or tangential impact screwdriver
- Integral trim cap made of flame-retardant plastic
Fire resistance (anchoring base: concrete C20/25): F90 = 0.015 kN, exposure to fire according to DIN 4102-02:1977-09 (uniform temperature curve)
The anchor can be used to fasten insulation materials to internal ceilings where the total weight of the thermal insulation and covering does not exceed 15 kg/m2.

Create the drill hole

Clean the drill hole

Screw in the insulating screw

Insulating plate attached
Datasheets(X)
- For attaching all types of insulation panel to concrete ceilings and walls (C20/25)
- For attaching wood-wool panels and multilayer panels to concrete ceilings and walls
- Suitable for attaching ceiling insulation panels, acoustic panels, wood-wool panels and multilayer panels to concrete ceilings and walls (e.g. garage ceilings, cellar ceilings)
Length | 125 mm |
Max. attachment height (t fix) | 100 mm |
Head diameter | 37 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Through-hole in the component to be connected (d f) | 8.0 mm |
Embedding depth (h nom) | 25 mm |
Drill hole depth (h 1) | 30 mm |
Material | Steel |
Surface | Zinc plated |
Performance data: Concrete | ||
Anchor | W-IS | |
Recommended load without fire exposure | Frec = C20/25 [kN] | 0,15 |
Fire resistance rating | F90 [kN] | 0,015 |
Installation parameters: Concrete | ||
Anchor | W-IS | |
Nominal drill diameter | d0 [mm] | 6 |
Drill cutting dia. | dcut ≤ [mm] | 6,25 |
Drill hole depth | h1 ≥ [mm] | 30 |
Embedment depth of the anchor sleeve | hnom [mm] | 25 |
Through hole in the attachment | df ≤ [mm] | 8,0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!