Welcome to Würth Slowakia For trade customers only

Insulation screw W-IS

Insulation screw W-IS
DWL-(W-IS)-(A2K)-WHITE-50-7X75

Art.-no. 0905026075

EAN 4052703165735

Price for selected packaging unit
Insulation screw W-IS

Art.-no. 0905026075

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For attaching wood-wool panels and multilayer panels in concrete
  • With white screw head (RAL 9003) and wood-wool structure, galvanised steel

  • Drive: TX 30

  • Push-through installation

  • Immediate load-bearing capacity

  • Low drill hole depth (h0 = 25 mm)

  • Low drill hole diameter (d0 = 6 mm)

  • Minimal anchorage depth

  • Quick, easy installation by screwing in the insulation screw

  • Virtually no expansion effect

  • Easy to fully remove

  • Quick, easy installation with a cordless screwdriver or tangential impact screwdriver

  • Integral trim cap made of flame-retardant plastic
Proof of Performance

Fire resistance (anchoring base: concrete C20/25): F90 = 0.015 kN, exposure to fire according to DIN 4102-02:1977-09 (uniform temperature curve)

Notice

The anchor can be used to fasten insulation materials to internal ceilings where the total weight of the thermal insulation and covering does not exceed 15 kg/m2.

Create the drill hole

Clean the drill hole

Screw in the insulating screw

Insulating plate attached

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For attaching all types of insulation panel to concrete ceilings and walls (C20/25)

  • For attaching wood-wool panels and multilayer panels to concrete ceilings and walls

  • Suitable for attaching ceiling insulation panels, acoustic panels, wood-wool panels and multilayer panels to concrete ceilings and walls (e.g. garage ceilings, cellar ceilings)

Length

75 mm

Max. attachment height (t fix)

50 mm

Head diameter

37 mm

Nominal drill-bit diameter (d 0)

6 mm

Through-hole in the component to be connected (d f)

8.0 mm

Embedding depth (h nom)

25 mm

Drill hole depth (h 1)

30 mm

Material

Steel

Surface

Zinc plated

Performance data: Concrete
Anchor W-IS
Recommended load without fire exposure Frec = C20/25 [kN] 0,15
Fire resistance rating F90 [kN] 0,015
Installation parameters: Concrete
Anchor W-IS
Nominal drill diameter d0 [mm] 6
Drill cutting dia. dcut ≤ [mm] 6,25
Drill hole depth h1 ≥ [mm] 30
Embedment depth of the anchor sleeve hnom [mm] 25
Through hole in the attachment df ≤ [mm] 8,0
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information