Welcome to Würth Slowakia For trade customers only

Integrated waste collector, round

Waste dividing system, 270
RECYCLSYS-WASTEBIN-WHITE-15LTR

Art.-no. 0683720060
EAN 4050642368682

Price for selected packaging unit
Integrated waste collector, round

Art.-no. 0683720060

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Simple installation

With cam and door-friendly anti-blockage system


Lifts the lid automatically when the door is opened



Waste collector can be removed easily from the guide rail


The bin and cupboard door are easy to clean



Steel shell, powder-coated or stainless steel, lid, rings and waste bin insert made from plastic (PS) with carry handle


Secure and robust handle



Can be used on left or right

Notice

Delivery time: approx. 8 working days after receipt of order

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

400 mm

Volumetric capacity

15 l

Material

Steel

Surface

Lacquered

Colour

White

Width

340 mm

Height

470 mm

Depth

285 mm

Material of bins

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information