Interior door mortise lock, BB class 2
Mortise lock interior door, whisper lock class 2
MORTSLOK-CL2-KH-DIN/R-SST-(SOFT)-20MM
Art.-no. 0688502645
EAN 4048539256679
 
				Register now and access more than 125,000 products
- Zinc plated, closed lock housing with fitting openings
- Noise-suppressing latch so that the door can be closed quietly
- Lock case support in handle area
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking
- Keyhole insert system (one key provided), keyed to differ
Does not include striker plate.
Datasheets(X)
Suitable for rebated interior doors
|  | |
| Door lock class | 2 | 
| Lock type | Warded | 
| Type of closure | Keyed different | 
| Face plate shape | Round | 
| Face plate width | 20 mm | 
| Backset | 55 mm | 
| Distance (from handle to lock) | 72 mm | 
| Door-lock hub | 8 mm | 
| DIN direction | DIN R | 
| Latch lock bolt throw | Single-turn 10mm | 
| Colour of face plate | Stainless steel coloured | 
| Surface of the catch bolt | Nickel plated bright | 
| Surface of the latch | Nickel plated bright | 
| Surface of the key | Zinc plated bright | 
| Gloss level of face plate | Matt | 
| Material of face plate | Stainless steel | 
| Material of catch bolt | Die-cast zinc with plastic insert | 
| Material of bar | Die-cast zinc | 
| Material of keys | Die-cast zinc | 
| Material of door-lock hub | PA - Polyamide | 
| Face plate length | 235 mm | 
| Face plate thickness | 3 mm | 
| Lock-case length | 144 mm | 
| Lock-case width | 81 mm | 
| Lock-case thickness | 15.2 mm | 
| Standards | EN 12209, DIN 18251-1 | 
| Environmental Product Declaration | Yes | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
 
