Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-POM-ORANGE
Art.-no.
0500300016
EAN 4065746644495
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 7.80-8.10 mm |
Min./max. attachment thickness | 0.80-0.80 mm |
Head diameter (A) | 13.20 mm |
Length below head (B) | 11.95 mm |
Core diameter (C) | 7.60 mm |
Grip range head (D) | 2.00 mm |
Colour | Orange |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Mercedes-Benz, Smart |
Corresponds to original spare part number | A0009918698, 0009918698 |
Installation location | Universal |
Type of vehicle | Passenger car |