Welcome to Würth Slowakia For trade customers only

Interior trim clip, closed

Interior trim clip with closed anchor
INTRMCLIP-PSA-CITR/PEUG-BLACK

Art.-no. 0501121137

EAN 4046778488479

Price for selected packaging unit
Interior trim clip, closed

Art.-no. 0501121137

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening trims to carrier components
  • Pre-mount on the trim and then insert into a corresponding hole on the base component

  • Tolerance compensation is possible

  • The trim can be removed

  • Can also be used as a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening trims to carrier components.

Instructions

Pre-mount on the trim and then insert into a corresponding hole on the base component.

Min./max. drill hole diameter

9.50-9.50 mm

Min./max. attachment thickness

0.80-0.80 mm

Head diameter (A)

10.00 mm

Length below head (B)

14.9 mm

Core diameter (C)

6.00 mm

Grip range head (D)

2.80 mm

Colour

Black

Material

Polyoxymethylene

Suitable for vehicle manufacturer

Peugeot, Citroen

Corresponds to original spare part number

856535

Installation location

Bodywork, Universal

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information