Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-VW/AUDI-BLACK1
Art.-no. 0501101662
EAN 4047376500037
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 0.80-2.80 mm |
Head diameter (A) | 22.70 mm |
Length below head (B) | 10.00 mm |
Core diameter (C) | 8.00 mm |
Grip range head (D) | 2.00 mm |
Colour | Black |
Material | Polyoxymethylene / Polyamide |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 6Q0868243 |
Installation location | Interior, Bodywork |
Type of vehicle | Passenger car |
