Interior trim clip, opened
Interior trim clip with open anchor
INTRMCLIP-POM-SEAL-GREEN-(D8,0-8,2MM)
Art.-no. 0501101427
EAN 4046777720495
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 0.70-1.00 mm |
Head diameter (A) | 13.20 mm |
Length below head (B) | 16.50 mm |
Core diameter (C) | 5.90 mm |
Grip range head (D) | 2.30 mm |
Colour | Green |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Universal, VAG, Renault |
Corresponds to original spare part number | 6Y0867260, 7701057716 |
Installation location | Universal, Interior |
Type of vehicle | Passenger car |
