Interior trim clip, opened
Interior trim clip with open anchor
INTRMCLIP-POM-UNCOLORED-D17,7MM
Art.-no. 0500300144
EAN 4099618451126
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 10.90-10.90 mm |
Min./max. attachment thickness | 3.50-5.50 mm |
Head diameter (A) | 12 mm |
Length below head (B) | 14.40 mm |
Core diameter (C) | 10.90 mm |
Grip range head (D) | 2.90 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 117701-00-A |
Installation location | Interior |
Type of vehicle | Passenger car |
