Interior trim clip, opened
Interior trim clip with open anchor
INTRMCLIP-RENAULT-YELLOW
Art.-no. 0501167021
EAN 4047376901759
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.20-8.30 mm |
Min./max. attachment thickness | 0.70-1.50 mm |
Head diameter (A) | 12.50 mm |
Length below head (B) | 10.50 mm |
Core diameter (C) | 6.00 mm |
Grip range head (D) | 2.20 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Renault, Land Rover, Opel/Vauxhall |
Corresponds to original spare part number | DYC101420, 93176656, 7701050734, 4414720, 7703077368 |
Installation location | Universal, Bodywork, Interior |
Type of vehicle | Universal |
