Interior trim clip type 1
Interior trim clip, type 1
INTRMCLIP-MB-PLA
Art.-no.
050013688
EAN 4011231419833
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for oval holes
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Material | Polyoxymethylene |
Colour | White |
Min./max. drill hole diameter | 7.5-7.7 mm |
Min./max. attachment thickness | 0.88-0.88 mm |
Head diameter | 13 mm |
Core diameter | 6 mm |
Grip range head | 2.5 mm |
Max. width | 18 mm |
Length below head | 12.7 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | A0039884178 |