Interior trim clip, type 3
Interior trim clip with closed anchor
INTRMCLIP-POM-BMW-BLACK
Art.-no.
0500300033
EAN 4065746670838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Min./max. drill hole diameter | 7.66-7.66 mm |
Min./max. attachment thickness | 1.50-5.00 mm |
Head diameter (A) | 16.00 mm |
Core diameter (B) | 8.00 mm |
Width (C) | 8.00 mm |
Length below head (D) | 10.00 mm |
Grip range head (E) | 2.20 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 51417325082 |
Installation location | Universal |
Type of vehicle | Universal |