Interior trim clip, type S
Interior trim clip custom design
INTRMCLIP-21,45X23,4MM
Art.-no.
0500300026
EAN 4065746688895
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
Product information
Datasheets(X)
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 0.80-2.80 mm |
Head diameter (A) | 21.45 mm |
Core diameter (B) | 8.00 mm |
Width (C) | 19.65 mm |
Length below head (D) | 7.60 mm |
Grip range head (E) | 1.65 mm |
Colour | Black |
Material | PE - Polyethylene |
Suitable for vehicle manufacturer | Volkswagen, Audi, Skoda, Seat |
Corresponds to original spare part number | 3CN 868 243 |
Installation location | Bodywork, Interior |
Type of vehicle | Passenger car |