Interior trim clip, type S
Interior trim clip custom design
INTRMCLIP-HONDA-PLUG-PLA-WHITE
Art.-no.
0500785040
EAN 4047376892224
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
Product information
Datasheets(X)
Material | PA 66 - Polyamide |
Colour | Neutral |
Min./max. drill hole diameter | 8.50-8.50 mm |
Min./max. attachment thickness | 2.00-2.00 mm |
Head diameter | 18.50 mm |
Grip range head | 2.40 mm |
Length below head | 13.50 mm |
Type of vehicle | Passenger car |
Corresponds to original spare part number | 38993634810 |