Interior trim clip with special design
Interior trim clip custom design
INTRMCLIP-POM-BLACK
Art.-no. 0500300003
EAN 4065746644488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 15.10-15.20 mm |
Min./max. attachment thickness | 4.30-4.30 mm |
Head diameter (A) | 16.00 mm |
Length below head (B) | 10.00 mm |
Core diameter (C) | 8.00 mm |
Grip range head (D) | 2.00 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Audi, Volkswagen |
Corresponds to original spare part number | 8V0868243 |
Installation location | Universal |
Type of vehicle | Passenger car |
