Welcome to Würth Slowakia For trade customers only

Interior window sealing tape EURASEAL I-100

Interior window sealing tape Euraseal I-100
WNDWSEALTPE-I100-VARIO-EURASEAL-70-L80M

Art.-no. 0875571071

EAN 4056807844442

Price for selected packaging unit
Interior window sealing tape EURASEAL I-100

Art.-no. 0875571071

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Elastic window sealing tape that is very easy to plaster over.

Good elasticity


Together with the special fleece, the elastic film ensures a high level of crosswise flexibility. This provides additional safety when components move.



Secure attachment on uneven reveals


The flexible tape and adhesive ensure the tape is securely attached even to mortar joints and cavities in the reveal.



Tested sealing properties.


  • Air-tight and slows down vapour diffusion

When used correctly and professionally, the required sealing properties will comply with the new Energy Saving Ordinance.



Ideal for plastering over


High-quality special fleece provides an optimum base for commercially available plasters.



Material flexibility makes it very easy to use



Self-adhesive strip is extremely adhesive, good level of adhesion from temperatures as low as 0°C

Notice

An excess length of 5 cm must be maintained in the corner area. A movement loop must be integrated, which is easy to position on damp adhesive.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window and façade joints, perimeter joints of glasshouses to the main building and other perimeter joints.

Instructions

Pre-cleaning


The surfaces must be dry, dust-free, grease-free and load-bearing.



Installation on windows


Pull the protective film off the self-adhesive strip and stick the flexible tape to the back of the blind frame. Fit the window and fill the joint with PURLOGIC foam.



Installation on masonry


Apply a continuous bead of flexible tape adhesive 6–8 mm thick on the window reveal. Lightly press on the flexible tape using a press-on roller.



The acrylate-based adhesive strip ensures that the product is secured to the frame extremely quickly. Bonding with the flexible tape adhesive means that the tape can also be securely fastened to uneven surfaces. Application is also possible at low temperatures from 0°C.

Colour

Yellow

Backing material

Special fleece

Adhesive base

Acrylate

Width

70 mm

Thickness

1.05 mm

Length of roll

80 m

Design

With self-adhesive strips

Min./max. processing temperature

0 to 50 °C

Min./max. temperature resistance

-40 to 80 °C

Design of the carrier material

With vapour-blocking intermediate layer

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

3 months, outdoor weathering

Min. air layer thickness equivalent to water-vapour diffusion

50 m

Elongation at break

42 %

Building material compatibility

Conventional building materials

Range of applications

Sealing

Shelf life from production/conditions

12 Month / at 20°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
x 12 pcs
Flexible tape adhesive plus

ADH-PLA-(FLEXTAPE PLUS)-POUCH-600ML

Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Top single-component gun foam

GUNFM-1C-PURLOGICTOP-CONCGREY-500ML

1-component gun foam for a variety of applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information