Welcome to Würth Slowakia For trade customers only

Internal tab washer DIN 462, A2 stainless steel

DIN 462 stainless steel, A2
LOKPLT-INTAB-DIN462-A2-D95,0

Art.-no. 040991895

EAN 4053478236309

Price for selected packaging unit
Internal tab washer DIN 462, A2 stainless steel

Art.-no. 040991895

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

95 mm

Outer diameter (d2)

135 mm

Height (h1)

8 mm

Thickness (s1)

1.5 mm

Material

Stainless steel A2

Surface

Plain

Design

With internal tap washer

Suitable for

Slotted round nuts DIN 1804

DIN

462

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information